Motion
60A39
A-Plate Sprocket - 60 / 3/4 in, A Hub, 39 Teeth, Steel Material
Mi Item #00161064
MFR #60A39
Price$82.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, A Hub, 39 Teeth, Steel Material
Mi Item #00161064
MFR #60A39

Mfr description
60A39 15/16 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.21/each

Specifications

Dimensions

  • Caliper Diameter
    8.8440 in
  • Outside Diameter
    9.7400 in
  • Pitch Diameter
    9.3210 in
  • Tooth Width
    0.4590 in
  • Weight
    7.90 lbs

Details

  • Bore Range
    0.9375 to 8.5000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039310453
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    39
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)