Motion
60A41
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 41 Teeth, Steel Material
MI ITEM #00161075
MFR #60A41
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 41 Teeth, Steel Material
MI ITEM #00161075
MFR #60A41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60A41 SPKT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    41
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.4590 in
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    10.2190 in
  • Pitch Diameter
    9.7976 in
  • Tooth Width
    0.4590 in
  • Manufacturer Catalog Number
    1113869
  • Manufacturer Upc Number
    662289480852
  • UPC_NO
    662289480852
  • Manufacturer Catalog
  • Weight
    8.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text