Motion
103128

DODGE
103128

Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 42 Teeth, Steel Material
MI ITEM #00161084
MFR #103128
List Price$794.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
103128

Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 42 Teeth, Steel Material
MI ITEM #00161084
MFR #103128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$794.75/each for your price

Overview

Mfr description
60A42 SPKT 103128

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.9375 to 9.2200 in
  • Hub Type
    A
  • Pitch Diameter
    10.0268 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    782475053087
  • UPC_NO
    782475053087
  • Weight
    9.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text