Motion
60A43
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 43 Teeth
Mi Item #00161096
MFR #60A43
Price$86.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 43 Teeth
Mi Item #00161096
MFR #60A43

Mfr description
60A43 15/16 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.71/each

Specifications

Dimensions

  • Caliper Diameter
    9.7990 in
  • Outside Diameter
    10.7000 in
  • Pitch Diameter
    10.2750 in
  • Tooth Width
    0.4590 in
  • Weight
    9.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310491
  • Number Of Teeth
    43
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)