Motion
60A45
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 45 Teeth
MI ITEM #00161112
MFR #60A45
Your Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 45 Teeth
MI ITEM #00161112
MFR #60A45

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$78.66/each(List $125.90)

Overview

Mfr description
60A45 15/16 SB HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    11.1800 in
  • Caliper Diameter
    10.2760 in
  • Pitch Diameter
    10.7520 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    97039310514
  • UPC_NO
    097039310514
  • Weight
    10.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text