Motion
DMD-60-1 CTCOL D3

DIAMOND CHAIN COMPANY
DMD-60-1 CTCOL D3

C-32433CL-08-2-P Attachment Connecting Link - 60 / 3/4 in Pitch, E-2 Attachment, Cottered, Steel Material
MI ITEM #00161114
MFR #DMD-60-1 CTCOL D3
Your Price$17.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-1 CTCOL D3

C-32433CL-08-2-P Attachment Connecting Link - 60 / 3/4 in Pitch, E-2 Attachment, Cottered, Steel Material
MI ITEM #00161114
MFR #DMD-60-1 CTCOL D3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.26/each(List $19.85)

Overview

Mfr description
60E2 CONN LINK COTTERED

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Connecting
  • Attachment Link Number
    E-2
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Extended Pin Projection
    0.562 in
  • Roller Diameter
    0.469 in
  • Pin Diameter
    0.234 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.713 in
  • Chain Overall Width
    1.11 in
  • Chain Number & Pitch
    60 / 3/4 in
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647126040
  • Weight
    0.07 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text