Motion
60A46
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 46 Teeth, Steel Material
Mi Item #00161118
MFR #60A46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 46 Teeth, Steel Material
Mi Item #00161118
MFR #60A46

Mfr description
60A46 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.4590 in
  • Maximum Bore Diameter
    0.7500 in
  • Outside Diameter
    11.4150 in
  • Pitch Diameter
    10.9902 in
  • Tooth Width
    0.459 in
  • Weight
    11.80 lbs

Details

  • Bore Range
    0.7500 to 0.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60A46
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289182084
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    46
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289182084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)