Motion
60A47
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 47 Teeth
MI ITEM #00161129
MFR #60A47
List Price$133.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 47 Teeth
MI ITEM #00161129
MFR #60A47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.68/each for your price

Overview

Mfr description
60A47 15/16 SB HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    47
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    11.6500 in
  • Caliper Diameter
    10.7540 in
  • Pitch Diameter
    11.2290 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    97039310538
  • UPC_NO
    097039310538
  • Weight
    12.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text