Motion
60A53
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 53 Teeth, Steel Material
MI ITEM #00161166
MFR #60A53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 53 Teeth, Steel Material
MI ITEM #00161166
MFR #60A53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60A53 SPKT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    53
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.4590 in
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    13.0880 in
  • Pitch Diameter
    12.6602 in
  • Tooth Width
    0.4590 in
  • Manufacturer Catalog Number
    1109628
  • Manufacturer Upc Number
    662289102174
  • UPC_NO
    662289102174
  • Manufacturer Catalog
  • Weight
    15.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text