Motion
60A53
A-Plate Sprocket - 60 / 3/4 in, A Hub, 53 Teeth, 0.9375 in Stock Bore
MI ITEM #00161171
MFR #60A53
Your Price$118.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, A Hub, 53 Teeth, 0.9375 in Stock Bore
MI ITEM #00161171
MFR #60A53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.22/each(List $163.13)

Overview

Mfr description
60A53 15/16 SB HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    53
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.9375 in
  • Hub Type
    A
  • Outside Diameter
    13.0900 in
  • Caliper Diameter
    12.1860 in
  • Pitch Diameter
    12.6600 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    97039310590
  • UPC_NO
    097039310590
  • Weight
    15.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text