Motion
60A54
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 54 Teeth, Steel Material
MI ITEM #00161173
MFR #60A54
List Price$365.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 54 Teeth, Steel Material
MI ITEM #00161173
MFR #60A54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$365.34/each for your price

Overview

Mfr description
60A54 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    54
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.0000 to 2.1250 in
  • Length Through Bore
    0.4590 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    13.3270 in
  • Pitch Diameter
    12.8988 in
  • Maximum Bore Diameter
    2.1250 in
  • Tooth Width
    0.459 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    60A54
  • Manufacturer Upc Number
    662289222100
  • UPC_NO
    662289222100
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    16.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text