Motion
60A54
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 54 Teeth
Mi Item #00161181
MFR #60A54
Price$170.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 54 Teeth
Mi Item #00161181
MFR #60A54

Mfr description
60A54 15/16 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.77/each

Specifications

Dimensions

  • Caliper Diameter
    12.430 in
  • Outside Diameter
    13.3300 in
  • Pitch Diameter
    12.8890 in
  • Tooth Width
    0.4590 in
  • Weight
    15.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310606
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)