Motion
60A56
A-Plate Sprocket - 60 / 3/4 in, A Hub, 56 Teeth, 1.2500 in Stock Bore
MI ITEM #00161193
MFR #60A56
List Price$199.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, A Hub, 56 Teeth, 1.2500 in Stock Bore
MI ITEM #00161193
MFR #60A56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.80/each for your price

Overview

Mfr description
60A56 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    56
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.2500 in
  • Hub Type
    A
  • Outside Diameter
    13.8100 in
  • Caliper Diameter
    12.9070 in
  • Pitch Diameter
    13.3760 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    97039310620
  • UPC_NO
    097039310620
  • Weight
    17.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text