Motion
60A60
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 60 Teeth, Steel Material
MI ITEM #00161219
MFR #60A60
Your Price$147.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 60 Teeth, Steel Material
MI ITEM #00161219
MFR #60A60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$147.09/each(List $202.98)

Overview

Mfr description
60A60 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    14.7600 in
  • Caliper Diameter
    13.8610 in
  • Pitch Diameter
    14.33 in
  • Maximum Bore Diameter
    13.52 in
  • Tooth Width
    0.459 in
  • Manufacturer Upc Number
    97039310668
  • UPC_NO
    097039310668
  • Weight
    20.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text