Motion
80D3CL
Attachment Connecting Link - 80 / 1 in Pitch, D-3 Attachment, Cottered, Carbon Steel Material
Mi Item #00161232
MFR #80D3CL
Price$21.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Connecting Link - 80 / 1 in Pitch, D-3 Attachment, Cottered, Carbon Steel Material
Mi Item #00161232
MFR #80D3CL

Mfr description
80 D-3 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.71/each

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Extended Pin Projection
    0.752 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Pin Diameter
    0.312 in
  • Pitch
    1 in
  • Plate Height
    0.6770 in
  • Roller Diameter
    0.625 in
  • Weight
    0.21 lb

Details

  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    80D3 CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039192738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)