Motion
60A70
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 70 Teeth
Mi Item #00161243
MFR #60A70
Price$285.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 70 Teeth
Mi Item #00161243
MFR #60A70

Mfr description
60A70 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.60/each

Specifications

Dimensions

  • Caliper Diameter
    16.2480 in
  • Outside Diameter
    17.1500 in
  • Pitch Diameter
    16.7170 in
  • Tooth Width
    0.4590 in
  • Weight
    27.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310682
  • Number Of Teeth
    70
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)