Motion
60A72
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 72 Teeth
Mi Item #00161252
MFR #60A72
Price$233.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 72 Teeth
Mi Item #00161252
MFR #60A72

Mfr description
60A72 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.54/each

Specifications

Dimensions

  • Caliper Diameter
    16.7260 in
  • Outside Diameter
    17.6300 in
  • Pitch Diameter
    17.1950 in
  • Tooth Width
    0.4590 in
  • Weight
    29.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310699
  • Number Of Teeth
    72
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)