Motion
60A80
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 80 Teeth, Steel Material
MI ITEM #00161265
MFR #60A80
Your Price$285.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 80 Teeth, Steel Material
MI ITEM #00161265
MFR #60A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$285.28/each(List $393.69)

Overview

Mfr description
60A80 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    19.5400 in
  • Caliper Diameter
    18.6340 in
  • Pitch Diameter
    19.103 in
  • Maximum Bore Diameter
    18.3 in
  • Tooth Width
    0.459 in
  • Manufacturer Upc Number
    97039310712
  • UPC_NO
    097039310712
  • Weight
    35.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text