Motion
60A84
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 84 Teeth
Mi Item #00161274
MFR #60A84
Price$314.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 84 Teeth
Mi Item #00161274
MFR #60A84

Mfr description
60A84 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.39/each

Specifications

Dimensions

  • Caliper Diameter
    19.5890 in
  • Outside Diameter
    20.4900 in
  • Pitch Diameter
    20.0580 in
  • Tooth Width
    0.4590 in
  • Weight
    39.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310729
  • Number Of Teeth
    84
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)