Motion
60A96
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 96 Teeth
Mi Item #00161282
MFR #60A96
Price$534.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 96 Teeth
Mi Item #00161282
MFR #60A96

Mfr description
60A96 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.00/each

Specifications

Dimensions

  • Caliper Diameter
    22.4530 in
  • Outside Diameter
    23.3600 in
  • Pitch Diameter
    22.9220 in
  • Tooth Width
    0.4590 in
  • Weight
    51.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310736
  • Number Of Teeth
    96
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)