Motion
60A112
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 112 Teeth, Steel Material
Mi Item #00161287
MFR #60A112
Price$517.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 112 Teeth, Steel Material
Mi Item #00161287
MFR #60A112

Mfr description
60A112 1-1/4 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$517.73/each

Specifications

Dimensions

  • Caliper Diameter
    26.2720 in
  • Maximum Bore Diameter
    25.94 in
  • Outside Diameter
    27.1800 in
  • Pitch Diameter
    26.741 in
  • Tooth Width
    0.459 in
  • Weight
    68.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310743
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    112
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)