Motion
80A9
Stock Bore Sprocket - 80 / 1 in, A Hub, 9 Teeth
MI ITEM #00161293
MFR #80A9
List Price$45.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 9 Teeth
MI ITEM #00161293
MFR #80A9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.60/each for your price

Overview

Mfr description
80A9 15/16 SB HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    9
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    3.3500 in
  • Caliper Diameter
    2.6110 in
  • Pitch Diameter
    3.2360 in
  • Tooth Width
    0.5750 in
  • Manufacturer Upc Number
    97039310750
  • UPC_NO
    097039310750
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text