Motion
80A13
Stock Bore Sprocket - 80 / 1 in, A Hub, 13 Teeth
Mi Item #00161319
MFR #80A13
Price$43.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 13 Teeth
Mi Item #00161319
MFR #80A13

Mfr description
80A13 15/16SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.58/each

Specifications

Dimensions

  • Caliper Diameter
    3.5230 in
  • Outside Diameter
    4.6600 in
  • Pitch Diameter
    4.1790 in
  • Tooth Width
    0.5750 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310798
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)