Motion
80A15
Stock Bore Sprocket - 80 / 1 in, A Hub, 15 Teeth, Steel Material
Mi Item #00161338
MFR #80A15
Price$45.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 15 Teeth, Steel Material
Mi Item #00161338
MFR #80A15

Mfr description
80A15 15/16 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.77/each

Specifications

Dimensions

  • Caliper Diameter
    4.1580 in
  • Maximum Bore Diameter
    3.67 in
  • Outside Diameter
    5.3000 in
  • Pitch Diameter
    4.81 in
  • Tooth Width
    0.575 in
  • Weight
    2.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310811
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)