Motion
80A16
Stock Bore Sprocket - 80 / 1 in, A Hub, 16 Teeth
MI ITEM #00161348
MFR #80A16
Price$44.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 16 Teeth
MI ITEM #00161348
MFR #80A16

Mfr description
80A16 15/16 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.13/each

Specifications

Dimensions

  • Caliper Diameter
    4.5010 in
  • Outside Diameter
    5.6300 in
  • Pitch Diameter
    5.1260 in
  • Tooth Width
    0.5750 in
  • Weight
    3.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310828
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310828

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)