Motion
DMD-100-1 CTCOL D3

DIAMOND CHAIN COMPANY
DMD-100-1 CTCOL D3

C-34470CL-08-2 Attachment Connecting Link - 100 / 1-1/4 in Pitch, E-2 Attachment, Cottered, Steel Material
Mi Item #00161359
MFR #DMD-100-1 CTCOL D3
Price$19.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100-1 CTCOL D3

C-34470CL-08-2 Attachment Connecting Link - 100 / 1-1/4 in Pitch, E-2 Attachment, Cottered, Steel Material
Mi Item #00161359
MFR #DMD-100-1 CTCOL D3

Mfr description
DMD-100-1 CTCOL D3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.87/each

Specifications

Dimensions

  • Chain Overall Width
    1.73 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Extended Pin Projection
    0.935 in
  • Inside Width
    3/4 in
  • Link Plate Height
    1.188 in
  • Pin Diameter
    3/8 in
  • Roller Diameter
    3/4 in
  • Weight
    0.28 lbs

Details

  • Attachment Link Number
    E-2
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647181773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)