Motion
80A19
Stock Bore Sprocket - 80 / 1 in, A Hub, 19 Teeth
Mi Item #00161379
MFR #80A19
Price$56.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 19 Teeth
Mi Item #00161379
MFR #80A19

Mfr description
80A19 15/16 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.90/each

Specifications

Dimensions

  • Caliper Diameter
    5.4300 in
  • Outside Diameter
    6.5900 in
  • Pitch Diameter
    6.0760 in
  • Tooth Width
    0.5750 in
  • Weight
    4.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310859
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)