Motion
80A20
Stock Bore Sprocket - 80 / 1 in, A Hub, 20 Teeth
Mi Item #00161389
MFR #80A20
Price$76.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 20 Teeth
Mi Item #00161389
MFR #80A20

Mfr description
80A20 15/16 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.84/each

Specifications

Dimensions

  • Caliper Diameter
    5.7670 in
  • Outside Diameter
    6.9100 in
  • Pitch Diameter
    6.3920 in
  • Tooth Width
    0.5750 in
  • Weight
    4.90 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310866
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)