Motion
80A21
Stock Bore Sprocket - 80 / 1 in, A Hub, 21 Teeth
Mi Item #00161399
MFR #80A21
Price$81.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 21 Teeth
Mi Item #00161399
MFR #80A21

Mfr description
80A21 15/16 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.56/each

Specifications

Dimensions

  • Caliper Diameter
    6.0660 in
  • Outside Diameter
    7.2400 in
  • Pitch Diameter
    6.7100 in
  • Tooth Width
    0.5750 in
  • Weight
    5.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310873
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)