Motion
80A22
A-Plate Sprocket - 80 / 1 in, A Hub, 22 Teeth, Steel Material
MI ITEM #00161400
MFR #80A22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 80 / 1 in, A Hub, 22 Teeth, Steel Material
MI ITEM #00161400
MFR #80A22

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80A22 SPKT(OLD#PKSE22-1)

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.9375 to 5.9200 in
  • Length Through Bore
    0.5750 in
  • Hub Type
    A
  • Outside Diameter
    7.5550 in
  • Pitch Diameter
    7.0270 in
  • Maximum Bore Diameter
    0.7500 in
  • Chain Number
    80
  • Tooth Width
    0.5750 in
  • Manufacturer Upc Number
    781711163689
  • UPC_NO
    781711163689
  • Weight
    6.40 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text