Motion
80A23
Stock Bore Sprocket - 80 / 1 in, A Hub, 23 Teeth
MI ITEM #00161419
MFR #80A23
Price$60.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 23 Teeth
MI ITEM #00161419
MFR #80A23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.72/each

Specifications

Dimensions

  • Caliper Diameter
    6.7020 in
  • Outside Diameter
    7.8800 in
  • Pitch Diameter
    7.3440 in
  • Tooth Width
    0.5750 in
  • Weight
    6.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310897
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310897

Overview

Mfr description
80A23 15/16 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text