Motion
80A25
Stock Bore Sprocket - 80 / 1 in, A Hub, 25 Teeth
Mi Item #00161439
MFR #80A25
Price$93.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 25 Teeth
Mi Item #00161439
MFR #80A25

Mfr description
80A25 15/16 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.21/each

Specifications

Dimensions

  • Caliper Diameter
    7.3380 in
  • Outside Diameter
    8.5200 in
  • Pitch Diameter
    7.9790 in
  • Tooth Width
    0.5750 in
  • Weight
    7.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310910
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)