Motion
80A30

DODGE
80A30

Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 30 Teeth, Steel Material
Mi Item #00161481
MFR #80A30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80A30

Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 30 Teeth, Steel Material
Mi Item #00161481
MFR #80A30

Mfr description
80A30 SPKT 103152
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    9.5493 in
  • Tooth Width
    0.5750 in
  • Weight
    10.81 lbs

Details

  • Bore Range
    1.1875 to 8.4800 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    782475053322
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475053322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)