Motion
80A31
Stock Bore Sprocket - 80 / 1 in, A Hub, 31 Teeth
Mi Item #00161492
MFR #80A31
Price$111.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 31 Teeth
Mi Item #00161492
MFR #80A31

Mfr description
80A31 1-3/16 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.27/each

Specifications

Dimensions

  • Caliper Diameter
    9.2470 in
  • Outside Diameter
    10.4300 in
  • Pitch Diameter
    9.8840 in
  • Tooth Width
    0.5750 in
  • Weight
    11.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310972
  • Number Of Teeth
    31
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)