Motion
80A32
Stock Bore Sprocket - 80 / 1 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00161502
MFR #80A32
Price$108.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00161502
MFR #80A32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.14/each

Specifications

Dimensions

  • Caliper Diameter
    9.5770 in
  • Maximum Bore Diameter
    9.11 in
  • Outside Diameter
    10.7500 in
  • Pitch Diameter
    10.202 in
  • Tooth Width
    0.575 in
  • Weight
    12.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310989
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310989

Overview

Mfr description
80A32 1-3/16 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text