Motion
80A34
Stock Bore Sprocket - 80 / 1 in, A Hub, 34 Teeth, Steel Material
Mi Item #00161514
MFR #80A34
Price$149.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 34 Teeth, Steel Material
Mi Item #00161514
MFR #80A34

Mfr description
80A34 1-3/16 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.19/each

Specifications

Dimensions

  • Caliper Diameter
    10.2130 in
  • Maximum Bore Diameter
    9-3/4 in
  • Outside Diameter
    11.3900 in
  • Pitch Diameter
    10.838 in
  • Tooth Width
    0.575 in
  • Weight
    14.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311009
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    34
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)