Motion
80A35
Stock Bore Sprocket - 80 / 1 in, A Hub, 35 Teeth
Mi Item #00161523
MFR #80A35
Price$133.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 35 Teeth
Mi Item #00161523
MFR #80A35

Mfr description
80A35 1-3/16 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.20/each

Specifications

Dimensions

  • Caliper Diameter
    10.5200 in
  • Outside Diameter
    11.7100 in
  • Pitch Diameter
    11.1560 in
  • Tooth Width
    0.5750 in
  • Weight
    15.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311016
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)