Motion
80A36
A-Plate Sprocket - 80 / 1 in, A Hub, 36 Teeth, Steel Material
MI ITEM #00161526
MFR #80A36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 80 / 1 in, A Hub, 36 Teeth, Steel Material
MI ITEM #00161526
MFR #80A36

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80A36 SPKT(OLD#PKSE36-1)

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.1875 to 10.3900 in
  • Length Through Bore
    0.5750 in
  • Hub Type
    A
  • Outside Diameter
    12.0300 in
  • Pitch Diameter
    11.4740 in
  • Maximum Bore Diameter
    1.0000 in
  • Tooth Width
    0.5750 in
  • Manufacturer Upc Number
    781711163825
  • UPC_NO
    781711163825
  • Weight
    16.70 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text