Motion
80A36
Stock Bore Sprocket - 80 / 1 in, A Hub, 36 Teeth, Steel Material
MI ITEM #00161535
MFR #80A36
Your Price$138.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 36 Teeth, Steel Material
MI ITEM #00161535
MFR #80A36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$138.82/each(List $159.66)

Overview

Mfr description
80A36 1-3/16 SB HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    12.0300 in
  • Caliper Diameter
    10.8490 in
  • Pitch Diameter
    11.474 in
  • Maximum Bore Diameter
    10.39 in
  • Tooth Width
    0.575 in
  • Manufacturer Upc Number
    97039311023
  • UPC_NO
    097039311023
  • Weight
    15.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text