Motion
80A38
Stock Bore Sprocket - 80 / 1 in, A Hub, 38 Teeth
MI ITEM #00161547
MFR #80A38
Price$173.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 38 Teeth
MI ITEM #00161547
MFR #80A38

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.46/each

Specifications

Dimensions

  • Caliper Diameter
    11.4850 in
  • Outside Diameter
    12.6700 in
  • Pitch Diameter
    12.1100 in
  • Tooth Width
    0.5750 in
  • Weight
    17.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311047
  • Number Of Teeth
    38
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311047

Overview

Mfr description
80A38 1-3/16 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text