Motion
80A39
Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 39 Teeth, Steel Material
MI ITEM #00161550
MFR #80A39
Your Price$186.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 39 Teeth, Steel Material
MI ITEM #00161550
MFR #80A39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.43/each(List $223.72)

Overview

Mfr description
80A39 SPKT
  • A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    39
  • Bore Type
    Reboreable
  • Bore Diameter
    1.1875 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.5750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • CAD Drawing
  • Hub Type
    A
  • Outside Diameter
    12.987 in
  • Caliper Diameter
    11.7924 in
  • Pitch Diameter
    12.4275 in
  • Maximum Bore Diameter
    11.357 in
  • Tooth Width
    0.575 in
  • Storage Dimension Height
    0.575 in
  • Storage Dimension Length
    12.987 in
  • Storage Dimension Width
    12.987 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950021270
  • UPC_NO
    697950021270
  • Manufacturer Catalog
  • Weight
    17.86 lbs
  • Sprocket Type
    Standard ANSI Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text