Motion
80A39
Stock Bore Sprocket - 80 / 1 in, A Hub, 39 Teeth
MI ITEM #00161553
MFR #80A39
Your Price$157.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 39 Teeth
MI ITEM #00161553
MFR #80A39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.56/each(List $189.07)

Overview

Mfr description
80A39 1-3/16 SB HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    39
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    12.9900 in
  • Caliper Diameter
    11.7920 in
  • Pitch Diameter
    12.4280 in
  • Tooth Width
    0.5750 in
  • Manufacturer Upc Number
    97039311054
  • UPC_NO
    097039311054
  • Weight
    18.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text