Motion
80A40
Stock Bore Sprocket - 80 / 1 in, A Hub, 40 Teeth, Steel Material
MI ITEM #00161563
MFR #80A40
Your Price$160.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 40 Teeth, Steel Material
MI ITEM #00161563
MFR #80A40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$160.21/each(List $230.70)

Overview

Mfr description
80A40 1-3/16 SB HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    40
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    13.3100 in
  • Caliper Diameter
    12.1210 in
  • Pitch Diameter
    12.746 in
  • Maximum Bore Diameter
    11.67 in
  • Tooth Width
    0.575 in
  • Manufacturer Upc Number
    97039311061
  • UPC_NO
    097039311061
  • Weight
    19.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text