Motion
80A41
A-Plate Sprocket - 80 / 1 in, A Hub, 41 Teeth, 1.2500 in Stock Bore
Mi Item #00161568
MFR #80A41
Price$196.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 80 / 1 in, A Hub, 41 Teeth, 1.2500 in Stock Bore
Mi Item #00161568
MFR #80A41

Mfr description
80A41 1-1/4 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.92/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    12.4290 in
  • Outside Diameter
    13.6300 in
  • Pitch Diameter
    13.0640 in
  • Tooth Width
    0.5750 in
  • Weight
    21 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311078
  • Number Of Teeth
    41
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)