Motion
80A42
Stock Bore Sprocket - 80 / 1 in, A Hub, 42 Teeth
MI ITEM #00161575
MFR #80A42
Your Price$177.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 42 Teeth
MI ITEM #00161575
MFR #80A42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.43/each(List $204.05)

Overview

Mfr description
80A42 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    13.9400 in
  • Caliper Diameter
    12.7570 in
  • Pitch Diameter
    13.3820 in
  • Tooth Width
    0.5750 in
  • Manufacturer Upc Number
    97039311085
  • UPC_NO
    097039311085
  • Weight
    21.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text