Motion
80A44
Stock Bore Sprocket - 80 / 1 in, A Hub, 44 Teeth
Mi Item #00161587
MFR #80A44
Price$216.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 44 Teeth
Mi Item #00161587
MFR #80A44

Mfr description
80A44 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.36/each

Specifications

Dimensions

  • Caliper Diameter
    13.3930 in
  • Outside Diameter
    14.5800 in
  • Pitch Diameter
    14.0180 in
  • Tooth Width
    0.5750 in
  • Weight
    23.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311108
  • Number Of Teeth
    44
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)