Motion
80A45
Stock Bore Sprocket - 80 / 1 in, A Hub, 45 Teeth, Steel Material
Mi Item #00161598
MFR #80A45
Price$173.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 45 Teeth, Steel Material
Mi Item #00161598
MFR #80A45

Mfr description
80A45 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.70/each

Specifications

Dimensions

  • Caliper Diameter
    13.7020 in
  • Maximum Bore Diameter
    13.27 in
  • Outside Diameter
    14.9000 in
  • Pitch Diameter
    14.336 in
  • Tooth Width
    0.575 in
  • Weight
    25.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311115
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)