Motion
80A48
Stock Bore Sprocket - 80 / 1 in, A Hub, 48 Teeth
Mi Item #00161619
MFR #80A48
Price$288.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 48 Teeth
Mi Item #00161619
MFR #80A48

Mfr description
80A48 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.84/each

Specifications

Dimensions

  • Caliper Diameter
    14.6650 in
  • Outside Diameter
    15.8600 in
  • Pitch Diameter
    15.2900 in
  • Tooth Width
    0.5750 in
  • Weight
    28.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311146
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)