Motion
80A50
A-Plate Sprocket - 80 / 1in, A Hub, 50 Teeth, 1.2500 in Stock Bore
MI ITEM #00161633
MFR #80A50
Price$271.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 80 / 1in, A Hub, 50 Teeth, 1.2500 in Stock Bore
MI ITEM #00161633
MFR #80A50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$271.91/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    15.3010 in
  • Outside Diameter
    16.5000 in
  • Pitch Diameter
    15.9260 in
  • Tooth Width
    0.5750 in
  • Weight
    30.9 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311160
  • Number Of Teeth
    50
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311160

Overview

Mfr description
80A50 1-1/4 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text