Motion
80A54
Stock Bore Sprocket - 80 / 1 in, A Hub, 54 Teeth, Steel Material
MI ITEM #00161662
MFR #80A54
Your Price$303.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 54 Teeth, Steel Material
MI ITEM #00161662
MFR #80A54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$303.24/each(List $348.73)

Overview

Mfr description
80A54 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    54
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    17.7700 in
  • Caliper Diameter
    16.5730 in
  • Pitch Diameter
    17.198 in
  • Maximum Bore Diameter
    16.13 in
  • Tooth Width
    0.575 in
  • Manufacturer Upc Number
    97039311207
  • UPC_NO
    097039311207
  • Weight
    36.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text